Zoro Homepage

Addon Dell 407-Bcbn Compatible Taa Compliant 10Gbase-Sr Sfp+

  • Mfr # 407-BCBN-AO

  • Zoro # G0932700


product price: $71.49
/ea

Key Features

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCBN-AO
Zoro #
G0932700
UPC #
821455886151
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Item
SFP+
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Number of Ports
1
Connector Type
LC
Network Technology
10GBase-SR
Ethernet Technology
10 Gigabit Ethernet
Fiber Optic Mode
Multi-mode

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.