Shop NVIDIA
See all product information
Create Account
TWIN PORT TRANSCEIVER, 800GBPS, 2XNDR, OSFP, 2XMPO, 1310NM SMF, UP TO 500M
- Mfr # MMS4X00-NM
- Zoro # G422781317
product price:Â
$
4,134.99
/ea
Sold in multiples of 30 for
$124,049.70
Free Shipping & Returns
Key Features
Single Mode/Multi-Mode
Single-mode
Ethernet Technology
800 Gigabit Ethernet
Number of Ports
2
Data Transfer Speed
800 Gbps
Min. Operating Temp.
32 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMS4X00-NM
- Zoro #
- G422781317
- UPC #
- -
- Country of Origin
- Multiple
- Single Mode/Multi-Mode
- Single-mode
- Ethernet Technology
- 800 Gigabit Ethernet
- Number of Ports
- 2
- Data Transfer Speed
- 800 Gbps
- Min. Operating Temp.
- 32 Degree F
- Max. Operating Temp.
- 158 Degere F
Dimensions
- Wavelength
- 1310 nm
Description
NVIDIA TWIN PORT TRANSCEIVER, 800GBPS,2XNDR, OSFP, 2XMPO, 1310NM SMF, UP TO 500M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.