
Addon Dell 430-3821 Comparable 10/100/1000Mbs Single Open Rj-45 Port
Mfr # 430-3821-AO
Zoro # G0568210
product price: $28.79
/eaKey Features
Number of Ports
1
Mounting
Plug-in Card
Media Type Supported
Twisted Pair
Device Supported
Server
Host Interface
PCI Express x4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430-3821-AO
Zoro #
G0568210
UPC #
821455228616
Country of Origin
Unknown
Details
Number of Ports
1
Mounting
Plug-in Card
Media Type Supported
Twisted Pair
Device Supported
Server
Item
Gigabit Ethernet Card
Host Interface
PCI Express x4
Number of Network (RJ-45) Ports
1
Network Technology
10/100/1000Base-T
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.