This item is Discontinued.

Add-On Addon Dell Compatible Taa Compliant 100Gbase-Aoc Qsfp28 To 4Xsfp28 AOC-Q28-4SFP28-25G-3M-AO

Addon Dell Compatible Taa Compliant 100Gbase-Aoc Qsfp28 To 4Xsfp28 (Discontinued)

  • Mfr # AOC-Q28-4SFP28-25G-3M-AO
  • Zoro # G9787769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AOC-Q28-4SFP28-25G-3M-AO
Zoro #
G9787769
UPC #
821456104063
Country of Origin
Unknown

Dimensions

Overall Length
9.84 ft
Cable Length
9.84 ft

Details

Item
Network Cable
Mode
Multi-mode
End 1 Connection Type
(1) QSFP28 Network
End 2 Connection Type
(4) SFP28 Network
Standards
TAA Compliant
Single Mode/Multi-Mode
Multi-mode
Features
AOC Technology
Cable Type
Fiber Optic
Data Transfer Rate
100 Gbit/s
Device Supported
Network Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.