Zoro Homepage

Addon Dell Snpn2M64C/8G Compatible 8Gb Ddr3-1600Mhz Unbuffered Dual

  • Mfr # SNPN2M64C/8G-AA

  • Zoro # G0068499


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Computer, Desktop PC, Notebook
Number of Pins
204
Memory Size
8 GB
CAS Latency
CL11
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNPN2M64C/8G-AA
Zoro #
G0068499
UPC #
821456238249
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Device Supported
Computer, Desktop PC, Notebook
Number of Pins
204
CAS Latency
CL11
Item
RAM Module
Memory Speed
1600 MHz
Memory Voltage
1.35V
Error Checking
Non-ECC
Number of Modules
(1) 8GB
Memory Technology
DDR3 SDRAM
Memory Rank
Dual-rank
Memory Standard
DDR3-1600/PC3-12800
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.