JEDEC STANDARD 32GB DDR4-3200MHZ UNBUFFERED DUAL RANK X8 1.2V 260-PIN CL15
- Mfr # AA3200D4DR8S/32G
- Zoro # G810725183
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Dual-rank
Number of Modules
(1) 32GB
Error Checking
Non-ECC
Device Supported
Notebook
Number of Pins
260
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA3200D4DR8S/32G
- Zoro #
- G810725183
- UPC #
- 195285159328
- Country of Origin
- China
Dimensions
- Memory Size
- 32 GB
Details
- Memory Rank
- Dual-rank
- Number of Modules
- (1) 32GB
- Error Checking
- Non-ECC
- Device Supported
- Notebook
- Item
- RAM Module
- Number of Pins
- 260
- Green Environmental Attribute
- Environmentally Friendly
- Signal Processing
- Unbuffered
- CAS Latency
- CL15
- Memory Voltage
- 1.20 V
- Memory Standard
- DDR4-3200/PC4-25600
- Memory Speed
- 3200 MHz
- Memory Technology
- DDR4 SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.