Addon Delta Lcp-1250Rj3Sr Compatible Taa Compliant 1000Base-Tx Sfp

  • Mfr # LCP-1250RJ3SR-AO

  • Zoro # G3471871


product price:  $66.15
/ea

Key Features

Application
Data Networking
Compatibility
MSA Compliant
Max. Data Transfer Rate
1
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCP-1250RJ3SR-AO
Zoro #
G3471871
UPC #
821455153109
Country of Origin
Unknown

Details

Application
Data Networking
Compatibility
MSA Compliant
Max. Data Transfer Rate
1
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Connector Type
RJ-45
Network Technology
1000Base-T
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network
Item
SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.