
Addon Finisar Fclf-8521-3 Compatible Taa Compliant 1000Base-Tx Sfp
Mfr # FCLF-8521-3-AO
Zoro # G0910529
product price:Â $67.99
/eaKey Features
Application
Data Networking
Features
Environmentally Friendly
Compatibility
MSA Compliant
Twisted Pair Cable Standard
Category 5
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCLF-8521-3-AO
Zoro #
G0910529
UPC #
821455044063
Country of Origin
Unknown
Details
Application
Data Networking
Features
Environmentally Friendly
Compatibility
MSA Compliant
Twisted Pair Cable Standard
Category 5
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Number of Ports
1
Connector Type
RJ-45
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T LAN
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.