SFP Gigabit Fiber Module - 1000Base-SX, LC Multimode, Digital Diagnostic Monitoring, 550m, 850nm
- Mfr # SFP-1000MMD-LC
- Zoro # G614921927
Key Features
Specifications
Product Information
- MFR #
- SFP-1000MMD-LC
- Zoro #
- G614921927
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.3125 in
- Length
- 5 in
- Depth
- 1.3125 in
- Wavelength
- 850nm
Details
- Color
- Silver
- Maximum Transfer Distance
- 550m
- Laser Type
- VCSEL
- Connector
- LC
- Fiber Type
- Multimode
- Power Supply
- +3.3V
- Compliance
- SFF-8472
- Item
- SFP Optical Transceiver
- Includes
- SFP
- Shape
- Square
- Maximum Data Transfer Rate
- 1 Gbps
- Digital Diagnostic Monitoring
- Yes
Description
Maximize your network equipment's potential with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules offer compact, hot-swappable connectivity solutions for a wide range of networking equipment. Compatible with Cisco and MSA SFF-8472 compliant ports, these modules are ideal for network repairs or upgrades.The standardized SFP design provides exceptional flexibility, reducing the need for excess units and surplus fiber typically required in fixed installations. These modules offer seamless integration and enhanced performance for your network infrastructure.Key Features: Data Rate: 1.25 Gbps Laser Type: VCSEL Laser Mode: Full Duplex Optical Wavelength: 850nm Fiber Type: Multimode 50/125 or 62.5/125 micron Max Distance: 550 meters over 50/125 Fiber Optical Output Power: -9 to -3 dBm Receiving Sensitivity: -22 dBmUpgrade your network with these versatile and efficient SFP Fiber Modules, designed to meet the demands of modern networking environments. Easy to install and highly reliable, these modules ensure optimal performance and connectivity for your Cisco-compatible equipment.
- •Gigabit Speed: Supports 1000Base-SX for high-speed data transfer over fiber networks.
- •Multimode Fiber Support: Transmits data up to 550 meters using multimode fiber at 850nm wavelength.
- •Digital Diagnostic Monitoring (DDM): Provides real-time monitoring of operating conditions like temperature, voltage, and signal strength.
- •Compact SFP Form Factor: Saves space while delivering powerful performance in networking setups.
- •LC Connector: Uses an LC fiber connector for stable and reliable connections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.