
Addon Formerly Brocade 10G-Sfpp-Zr-1470 Compatible Taa Compliant
Mfr # 57-0000075-01-AO
Zoro # G3386690
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Connector Type
LC
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57-0000075-01-AO
Zoro #
G3386690
UPC #
821455076750
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Connector Type
LC
Number of Ports
1
Item
SFP+
Compatibility
MSA Compliant8470 Switch Module for IBM Bladecenter
Network Technology
10GBase-SR
Fiber Optic Mode
Multi-mode
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
10
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.