Zoro Homepage

Addon Hp 443756-B21 Compatible Taa Compliant 10Gbase-Sr Xfp

  • Mfr # 443756-B21-AO

  • Zoro # G3444702


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443756-B21-AO
Zoro #
G3444702
UPC #
821455020197
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Interfaces/Ports Details
(1) 10GBase-SR Network
Compatibility
HP StorageWorks 4/256 SAN Director SwitchHP StorageWorks 4/32B SAN SwitchHP StorageWorks 4/8 SAN SwitchHP StorageWorks DC SAN Director Switches
Ethernet Technology
10 Gigabit Ethernet
Type
XFP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.