HP C8R24B-1PK COMPATIBLE TAA COMPLIANT 16GBASE-SW FIBRE CHANNEL SFP+ TRANS
- Mfr # C8R24B-1PK-AO
- Zoro # G410764988
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Ethernet Technology
16 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Features
Hot-swappable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C8R24B-1PK-AO
- Zoro #
- G410764988
- UPC #
- 821456536055
- Country of Origin
- Multiple
- Application
- Data Networking
- Ethernet Technology
- 16 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Features
- Hot-swappable
- Number of Ports
- 1
- Compatibility
- MSA Compliant
- Interfaces/Ports Details
- (1) LC Fiber Channel Network
- Network Technology
- 16GBase-SW
- Standards
- TAA Compliant
- Item
- SFP+ Module
- Fiber Optic Mode
- Multi-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.