
Addon Hp 4Uy12Ut#Aba Compatible Factory Original 16Gb Ddr4-2666Mhz
Mfr # 4UY12UT#ABA-AM
Zoro # G9822680
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Memory Rank
Single-rank
Signal Processing
Unbuffered
Device Supported
Computer
Number of Modules
(1) 16GB
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4UY12UT#ABA-AM
Zoro #
G9822680
UPC #
821456212294
Country of Origin
Unknown
Dimensions
Memory Size
16 GB
Details
Memory Rank
Single-rank
Signal Processing
Unbuffered
Item
RAM Module
Device Supported
Computer
Number of Modules
(1) 16GB
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Memory Standard
DDR4-2666/PC4-21300
Memory Technology
DDR4 SDRAM
CAS Latency
CL15
Error Checking
ECC
Number of Pins
260
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.