Shop ADD-ON
See all product information
Create Account
Addon Hp 731761-S21 Compatible Factory Original 8Gb Ddr3-1866Mhz
- Mfr # 731761-S21-AM
- Zoro # G0631046
product price:Â
$
61.59
/ea
Key Features
Memory Storage
8 GB
Memory Standard
DDR3-1866/PC3-14900
Length
5.5 in
Memory Rank
Single-rank
Number of Pins
240
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 731761-S21-AM
- Zoro #
- G0631046
- UPC #
- 821455233924
- Country of Origin
- Unknown
- Memory Storage
- 8 GB
- Memory Standard
- DDR3-1866/PC3-14900
- Memory Rank
- Single-rank
- Number of Pins
- 240
- Number of Modules
- 1
- Voltage
- 1.50 V
- Item
- RAM Module
Dimensions
- Length
- 5.5 in
- Bandwidth
- 1866 MHz
- Width
- 1.5 in
- Thickness
- 300 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.