Addon Hp Ap820A Compatible Taa Compliant 10Gbase-Cu Sfp+ To Sfp+

  • Mfr # AP820A-AO

  • Zoro # G0640058


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Number of Ports
1
Application
Data Networking
Compatibility
Virtual Connect Flex Fabric 10/24 Enterprise Edition BLc 7000 optionVirtual Connect Flex Fabric 10Gb/24-Port ModuleMSA Compliant
Network Technology
10GBase-CU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP820A-AO
Zoro #
G0640058
UPC #
821455090312
Country of Origin
Unknown

Details

Standards
TAA Compliant
Item
SFP+
Number of Ports
1
Application
Data Networking
Compatibility
Virtual Connect Flex Fabric 10/24 Enterprise Edition BLc 7000 optionVirtual Connect Flex Fabric 10Gb/24-Port ModuleMSA Compliant
Network Technology
10GBase-CU
Ethernet Technology
10 Gigabit Ethernet
Max. Data Transfer Rate
10
Interfaces/Ports Details
(1) 10GBase-CU Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.