Zoro Homepage

Addon Hp J9151D Compatible 10Gbase-Lr Sfp+ Transceiver (Smf, 1310Nm,

  • Mfr # J9151D-AO

  • Zoro # G0933358


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Number of Ports
1
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9151D-AO
Zoro #
G0933358
UPC #
821455730638
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Number of Ports
1
Item
SFP+
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Media Type Supported
Optical Fiber

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.