
Addon Hp J9281B To Formerly Brocade 10G-Sfpp-Twx-0101 Compatible Taa
Mfr # E1MG-CWDM80-1490-AO
Zoro # G0904728
product price:Â $270.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-CWDM
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1MG-CWDM80-1490-AO
Zoro #
G0904728
UPC #
821455091128
Country of Origin
Unknown
Details
Application
Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-CWDM
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-CWDM Network
Item
SFP (mini-GBIC)
Fiber Optic Mode
Single-mode
Connector Type
LC
Max. Data Transfer Rate
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.