Zoro Homepage

Addon Hp P19043-B21 Compatible 32Gb Ddr4-2933Mhz Registered Ecc Dual

  • Mfr # P19043-B21-AM

  • Zoro # G0091282


product price: $1,336.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Memory Speed
2933 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19043-B21-AM
Zoro #
G0091282
UPC #
195285010957
Country of Origin
Unknown

Dimensions

Memory Size
32 GB

Details

Device Supported
Server
Memory Speed
2933 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Error Checking
ECC
Item
RAM Module
Memory Rank
Dual-rank
CAS Latency
CL17
Standards
TAA Compliant
Signal Processing
Registered
Number of Modules
(1) 32GB
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.