Addon Hp P1N52Aa Compatible 8Gb Ddr4-2133Mhz Unbuffered Dual Rank X8

  • Mfr # P1N52AA-AA

  • Zoro # G0750168


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Thickness
500 mil
Memory Voltage
1.20V
Memory Rank
Dual-rank
Number of Pins
288
Memory Size
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1N52AA-AA
Zoro #
G0750168
UPC #
821455539538
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
8 GB

Details

Memory Voltage
1.20V
Memory Rank
Dual-rank
Number of Pins
288
Item
RAM Module
Memory Speed
2133 MHz
Error Checking
Non-ECC
Number of Modules
(1) 8GB
CAS Latency
CL15
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-2133/PC4-17066
Signal Processing
Unbuffered

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.