Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Ibm 42C1800 Comparable 10Gbs Dual Open Sfp+ Port Pcie X8

  • Mfr # 42C1800-AO

  • Zoro # G0571878


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Mounting
Plug-in Card
Expansion Slot Type
SFP+
Device Supported
Server
Network Technology
10GBase-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42C1800-AO
Zoro #
G0571878
UPC #
821455229187
Country of Origin
Unknown

Details

Media Type Supported
Optical Fiber
Mounting
Plug-in Card
Item
10Gigabit Ethernet Card
Expansion Slot Type
SFP+
Device Supported
Server
Network Technology
10GBase-X
Number of Ports
2
Host Interface
PCI Express x8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.