Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Jedec Standard 1Gb Ddr2-667Mhz Unbuffered Dual Rank 1.8V

  • Mfr # AA667D2N5/1GB

  • Zoro # G0573530


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Thickness
750 mil
Signal Processing
Unbuffered
Error Checking
Non-ECC
Memory Speed
667 MHz
Memory Standard
DDR2-667/PC2-5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA667D2N5/1GB
Zoro #
G0573530
UPC #
821455006061
Country of Origin
Unknown

Dimensions

Thickness
750 mil
Memory Size
1 GB

Details

Signal Processing
Unbuffered
Item
RAM Module
Error Checking
Non-ECC
Memory Speed
667 MHz
Memory Standard
DDR2-667/PC2-5300
Number of Modules
(1) 1GB
Memory Rank
Dual-rank
Number of Pins
240
Memory Technology
DDR2 SDRAM
CAS Latency
CL5
Device Supported
Desktop PC
Memory Voltage
1.80V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.