Addon Jedec Standard Factory Original 8Gb Ddr4-2400Mhz Registered Ecc

  • Mfr # AM2400D4DR8RN/8G

  • Zoro # G9346717


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Number of Pins
288
CAS Latency
CL17
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2400D4DR8RN/8G
Zoro #
G9346717
UPC #
821455671573
Country of Origin
Unknown

Dimensions

Memory Size
8 GB

Details

Device Supported
Server
Number of Pins
288
CAS Latency
CL17
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Signal Processing
Registered
Error Checking
ECC
Memory Standard
DDR4-2400/PC4-19200
Memory Rank
Dual-rank
Number of Modules
(1) 8GB
Memory Speed
2400 MHz
Item
RAM Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.