Addon Jnp-Qsfp-100G-Lr4 Comp Qsfp28 Xcvr

  • Mfr # JNP-QSFP-100G-LR4-AO

  • Zoro # G0918789


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Connector Type
LC
Network Technology
100GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-QSFP-100G-LR4-AO
Zoro #
G0918789
UPC #
821455543603
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Connector Type
LC
Network Technology
100GBase-LR4
Ethernet Technology
100 Gigabit Ethernet
Type
QSFP28
Number of Ports
1
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.