ADDON JUNIPER NETWORKS COMPATIBLE TAA 400GBASE-CU QSFP-DD TO 4XQSFP56 DIRECT ATT
- Mfr # Q400G-4Q56G-PDAC3M-J-AO
- Zoro # G223960744
product price:Â
$
999.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.80 ft
For Use With
Network Device
Jacket Material
Copper
Standards
MSA Compliant
End 1 Connection Type
QSFP-DD Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q400G-4Q56G-PDAC3M-J-AO
- Zoro #
- G223960744
- UPC #
- -
- Country of Origin
- United States
- Item
- Network Cable
- For Use With
- Network Device
- Jacket Material
- Copper
- Standards
- MSA Compliant
- End 1 Connection Type
- QSFP-DD Network - Male
- End 2 Connection Type
- QSFP56 Network - Male
Dimensions
- Cable Length
- 9.80 ft
- Overall Length
- 117.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.