1000Base-Lx 25Km Sfp For Ruggedcom

  • Mfr # 99-25-0101-AX
  • Zoro # G1837452
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-25-0101-AX
Zoro #
G1837452
UPC #
841280178801
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Network Technology
1000Base-LX
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-LX Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Connector Type
LC
Media Type Supported
Optical Fiber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews