This item is Discontinued.

Add-On Addon Lg-Ericsson Compatible Taa Compliant 10Gbase-Bx Sfp+ RDH10270/2-AO

Addon Lg-Ericsson Compatible Taa Compliant 10Gbase-Bx Sfp+ (Discontinued)

  • Mfr # RDH10270/2-AO
  • Zoro # G1868200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDH10270/2-AO
Zoro #
G1868200
UPC #
821456223177
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking, Optical Network
Network Technology
10GBase-BX
Item
SFP+
Ethernet Technology
10 Gigabit Ethernet
Connector Type
LC
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.