Shop ADD-ON
See all product information
Create Account
Addon Meraki Now Cisco Ma-Sfp-1Gb-Lx10 Compatible Taa Compliant
- Mfr # MA-SFP-1GB-LX10-AO
- Zoro # G0914640
product price:Â
$
55.59
/ea
Key Features
Application
Data Networking, Optical Network
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Max. Data Transfer Rate
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-SFP-1GB-LX10-AO
- Zoro #
- G0914640
- UPC #
- 821455083154
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Connector Type
- LC
- Ethernet Technology
- Gigabit Ethernet
- Number of Ports
- 1
- Max. Data Transfer Rate
- 1
- Interfaces/Ports Details
- (1) LC 1000Base-LX Network
- Media Type Supported
- Optical Fiber
- Compatibility
- MS320 SeriesMS420 SeriesMSA Compliant
- Network Technology
- 1000Base-LX
- Fiber Optic Mode
- Single-mode
- Item
- SFP
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.