Addon Moxa Sfp-1Gtxrj45-T Compatible Taa Compliant 10/100/1000Base-Tx

  • Mfr # SFP-1GTXRJ45-T-AO

  • Zoro # G1833018


product price:  $63.99
/ea

Key Features

Standards
TAA Compliant
Application
Data Networking
Network Technology
100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1GTXRJ45-T-AO
Zoro #
G1833018
UPC #
821455678503
Country of Origin
Unknown

Details

Standards
TAA Compliant
Application
Data Networking
Network Technology
100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP (mini-GBIC)
Connector Type
RJ-45
Number of Ports
1
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 1000Base-T Network

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.