Shop ADD-ON
See all product information
Create Account
ADDON MSA AND TAA 25GBASE-CU SFP28 TO SFP28 DIRECT ATTACH CABLE (PASSIVE TWINAX,
- Mfr # SFP-28G-PDAC1M-RD-AO
- Zoro # G623960788
product price:Â
$
99.99
/ea
Key Features
Standards
MSA Compliant
Jacket Material
Copper
End 2 Connection Type
SFP28 Network - Male
Overall Length
39.6 in
Cable Length
3.30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-28G-PDAC1M-RD-AO
- Zoro #
- G623960788
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 39.6 in
- Cable Length
- 3.30 ft
Details
- Item
- Network Cable
- Standards
- MSA Compliant
- Jacket Material
- Copper
- End 2 Connection Type
- SFP28 Network - Male
- End 1 Connection Type
- SFP28 Network - Male
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.