Addon Msa And Taa Compliant 10Gbase-Cu Sfp+ To Sfp+ Direct Attach

  • Mfr # SFP-10G-PDAC50CM-AO

  • Zoro # G0584861


product price:  $33.99
/ea

Key Features

Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Cable Length
1.64 ft
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-10G-PDAC50CM-AO
Zoro #
G0584861
UPC #
821455179123
Country of Origin
Unknown

Dimensions

Cable Length
1.64 ft

Details

Cable Type
Twinaxial
Standards
MSA; TAA Compliant
Conductor Material
Copper
Item
Network Cable
Material
Copper
Features
Passive
Connector on Second End Details
(1) SFP+ Network
Connector on First End Details
(1) SFP+ Network
Wire Gauge
30 AWG
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.