This item is Discontinued.

Add-On Addon Msa & Taa Compliant 1000Base-Dwdm 100Ghz Sfp Transceiver (Smf,  SFP-1GB-DW61-120-AO

Addon Msa & Taa Compliant 1000Base-Dwdm 100Ghz Sfp Transceiver (Smf, (Discontinued)

  • Mfr # SFP-1GB-DW61-120-AO
  • Zoro # G1877431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-1GB-DW61-120-AO
Zoro #
G1877431
UPC #
821455830956
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Standards
TAA Compliant
Connector Type
LC
Fiber Optic Mode
Single-mode
Item
SFP (mini-GBIC)
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-DWDM Network
Media Type Supported
Optical Fiber
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-DWDM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.