
Addon Myricom 10G-Sfp-Lr Compatible Taa Compliant 10Gbase-Lr Sfp+
Mfr # 10G-SFP-LR-AO
Zoro # G0917197
product price:Â $310.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Max. Data Transfer Rate
10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10G-SFP-LR-AO
Zoro #
G0917197
UPC #
821455159484
Country of Origin
Unknown
Details
Application
Data Networking, Optical Network
Connector Type
LC
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Max. Data Transfer Rate
10
Network Technology
10GBase-LR
Fiber Optic Mode
Single-mode
Number of Ports
1
Item
SFP+
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.