ARISTA COMPATIBLE 100GBASE-CWDM4 QSFP28 TRANSCEIVER SMF, 1310NM, 2KM, LC,
- Mfr # QSFP-100G-CWDM4-AO
- Zoro # G010768591
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Features
Hot-swappable
Interfaces/Ports Details
(1) LC 100GBase-CWDM4 Network
Application
Data Networking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-CWDM4-AO
- Zoro #
- G010768591
- UPC #
- 195285246929
- Country of Origin
- United States
Details
- Connector Type
- LC
- Number of Ports
- 1
- Features
- Hot-swappable
- Item
- QSFP28 Module
- Interfaces/Ports Details
- (1) LC 100GBase-CWDM4 Network
- Application
- Data Networking
- Ethernet Technology
- 100 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Network Technology
- 100GBase-CWDM4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.