AddOn 5-Pack of 25ft VGA Male to VGA Male Black Cables For Resolution Up to 1920x1200 (WUXGA)

  • Mfr # VGAMM25-5PK

  • Zoro # G0575299


product price:  $62.35
/pk 5, $12.47/ea

Key Features

Cable Length
25 ft
Color
Black
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VGAMM25-5PK
Zoro #
G0575299
UPC #
821455059289
Country of Origin
Unknown

Dimensions

Cable Length
25 ft

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male
Conductor Material
Copper
Device Supported
Video Device, Monitor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.