Shop STARTECH.COM
See all product information
Create Account
(CMDPHD2HD) Connector Cable
- Mfr # CMDPHD2HD
- Zoro # G716423169
product price:Â
$
94.79
/ea
Key Features
End 1 Connection Type
USB Type C - Male, Mini DisplayPort Digital Audio/Video - Male, HDMI Digital Audio/Video - Male
End 2 Connection Type
HDMI Digital Audio/Video - Male, Micro USB Type B - Female
Color
Black
Features
Passive
Cable Type
HDMI/Mini DisplayPort/USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMDPHD2HD
- Zoro #
- G716423169
- UPC #
- 65030865623
- Country of Origin
- China
- Item
- Video Cable Adapter
- End 1 Connection Type
- USB Type C - Male, Mini DisplayPort Digital Audio/Video - Male, HDMI Digital Audio/Video - Male
- End 2 Connection Type
- HDMI Digital Audio/Video - Male, Micro USB Type B - Female
- Color
- Black
- Features
- Passive
- Cable Type
- HDMI/Mini DisplayPort/USB
- Environmentally Friendly
- Yes
- Connector Gender on First End
- Male
- Package Contents
- 2m USB-C, HDMI or mDP to HDMI Converter Cable, 1 x 2m Micro USB Cable, 1 x Instruction Manual
- Connector on Second End Details
- 1 x 5-pin Micro USB Type B - Female, 1 x 19-pin HDMI Digital Audio/Video - Male
- Device Supported
- Projector, Desktop Computer, Notebook
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Supported Resolutions
- 1920 x 1080
- Connector on First End Details
- 1 x 24-pin USB Type C - Male, 1 x 20-pin Mini DisplayPort Digital Audio/Video - Male, 1 x 19-pin HDMI Digital Audio/Video - Male
Dimensions
- Overall Length
- 6.60 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.