Shop ADD-ON
See all product information
Create Account
Addon Optelian 1018-7736 Compatible Taa Compliant 1000Base-Dwdm
- Mfr # 1018-7736-AO
- Zoro # G1835352
product price:Â
$
3,124.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Application
Data Networking, Optical Network
Network Technology
1000Base-DWDM
Media Type Supported
Optical Fiber
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1018-7736-AO
- Zoro #
- G1835352
- UPC #
- 821456542629
- Country of Origin
- Unknown
Details
- Standards
- TAA Compliant
- Application
- Data Networking, Optical Network
- Network Technology
- 1000Base-DWDM
- Media Type Supported
- Optical Fiber
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 1000Base-DWDM Network
- Ethernet Technology
- Gigabit Ethernet
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
- Item
- SFP
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.