Shop ADD-ON
See all product information
Create Account
ADDON PALO ALTO NETWORKS COMPATIBLE TAA 1000BASE-CU SFP TO SFP DIRECT ATTACH CAB
- Mfr # SFP-1G-PDAC50CM-PA-AO
- Zoro # G523960406
product price:Â
$
53.99
/ea
Key Features
Cable Length
1.64 ft
End 1 Connection Type
SFP Network - Male
End 2 Connection Type
SFP Network - Male
Jacket Material
Copper
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-1G-PDAC50CM-PA-AO
- Zoro #
- G523960406
- UPC #
- -
- Country of Origin
- United States
- Item
- Network Cable
- End 1 Connection Type
- SFP Network - Male
- End 2 Connection Type
- SFP Network - Male
- Jacket Material
- Copper
- For Use With
- Network Device
Dimensions
- Cable Length
- 1.64 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.