Shop ADD-ON
See all product information
Create Account
MSA COMP SFP+ LC 10G-LRL 1310NM 2KM SMF
- Mfr # SFP-10GBASE-LRL-I-AO
- Zoro # G110728082
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
For Use With
Data Networking
Number of Ports
1
Connector Type
LC Network - Male
Temp. Range
-40 Degree F to 185 Degree F
Max. Distance - Fiber Optic Cable
2 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GBASE-LRL-I-AO
- Zoro #
- G110728082
- UPC #
- 195285158352
- Country of Origin
- Multiple
- For Use With
- Data Networking
- Number of Ports
- 1
- Connector Type
- LC Network - Male
- Temp. Range
- -40 Degree F to 185 Degree F
- Max. Distance - Fiber Optic Cable
- 2 km
- Features
- Digital Optical Monitoring
Dimensions
- Overall Length
- 2.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.