Shop ADD-ON
See all product information
Create Account
ADDON RUCKUS WIRELESS E40G-QSFP-QSFP-P-0301 COMPATIBLE TAA 40GBASE-CU QSFP+ TO Q
- Mfr # E40G-QSFP-QSFP-P-0301-AO
- Zoro # G623563781
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP+ Network
End 1 Gender
Male
Wire Size
30 AWG
Cable Length
9.84 ft
End 2 Connection Type
QSFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E40G-QSFP-QSFP-P-0301-AO
- Zoro #
- G623563781
- UPC #
- 199278001045
- Country of Origin
- China
Dimensions
- Wire Size
- 30 AWG
- Cable Length
- 9.84 ft
Details
- End 1 Connection Type
- QSFP+ Network
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- QSFP+ Network
- End 2 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.