Addon Sixnet Gmfiber-Sfp-500 Compatible Taa Compliant 1000Base-Sx Sfp

  • Mfr # GMFIBER-SFP-500-AO

  • Zoro # G3457320


product price:  $43.45
/ea

Key Features

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Connector Type
LC
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMFIBER-SFP-500-AO
Zoro #
G3457320
UPC #
821455091531
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Connector Type
LC
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Max. Data Transfer Rate
1
Compatibility
EK26EK32EL212FEL228EL326SLX-10MG-1SLX-18MG-1SLX-3EGSLX-5EG-2SFPSLX-8MGMSA Compliant
Media Type Supported
Optical Fiber
Network Technology
1000Base-SX
Number of Ports
1
Item
SFP

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.