Zoro Homepage

Addon Smc Networks Smc1Gsfp-Sx Compatible Taa Compliant 1000Base-Sx

  • Mfr # SMC1GSFP-SX-AO

  • Zoro # G0904536


product price: $48.85
/ea

Key Features

Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Fiber Optic Cable Standard
62.5 µm, 50 µm
Compatibility
SMC TigerSwitchesSMC TigerStacks Switches
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC1GSFP-SX-AO
Zoro #
G0904536
UPC #
821455081945
Country of Origin
Unknown

Details

Application
Data Networking
Ethernet Technology
Gigabit Ethernet
Fiber Optic Cable Standard
62.5 µm, 50 µm
Compatibility
SMC TigerSwitchesSMC TigerStacks Switches
Item
SFP (mini-GBIC)
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 1000Base-SX Network
Connector Type
LC
Fiber Optic Mode
Multi-mode
Number of Ports
1

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.