Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon Usb To Rj-45 Adapter Cable

  • Mfr # USBC2RJ45F

  • Zoro # G0791160


product price: $59.39
/ea

Key Features

End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
RJ-45 Network - Female
Color
Black
Width
4.5 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2RJ45F
Zoro #
G0791160
UPC #
821455541081
Country of Origin
Unknown

Dimensions

Width
4.5 in
Height
1 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
RJ-45 Network - Female
Color
Black
Compatible With
Computer
Cable Type
RJ-45/USB
Device Supported
MacBook, Notebook, Computer
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector on Second End Details
1 x RJ-45 Network - Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.