Addon Zte Sfp-Fx/Oc3-S40K Compatible Taa Compliant 100Base-Lx Sfp

  • Mfr # SFP-FX/OC3-S40K-AO

  • Zoro # G0913959


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Ethernet Technology
Fast Ethernet
Number of Ports
1
Connector Type
LC
Network Technology
OC-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-FX/OC3-S40K-AO
Zoro #
G0913959
UPC #
821455092835
Country of Origin
Unknown

Details

Application
Optical Network
Ethernet Technology
Fast Ethernet
Number of Ports
1
Connector Type
LC
Network Technology
OC-3
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Item
SFP
Max. Data Transfer Rate
100
Interfaces/Ports Details
(1) LC 100Base-LX Network

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.