ADDONCISCO QSFP-4SFP25G-CU5M TO INTEL XXVDACBL5M COMPATIBLE 100GBASE-CU QSFP28/4
- Mfr # ADD-Q28CIS28IN-P5M
- Zoro # G722880673
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Cable Length
16.40 ft
End 1 Gender
Male
End 2 Connection Type
SFP28 Network
End 2 Gender
Male
End 1 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-Q28CIS28IN-P5M
- Zoro #
- G722880673
- UPC #
- -
- Country of Origin
- United States
- End 1 Gender
- Male
- End 2 Connection Type
- SFP28 Network
- End 2 Gender
- Male
- End 1 Connection Type
- QSFP28 Network
- Item
- Network Cable
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.