ADDONJUNIPER NETWORKS JNP-100G-AOC-15M TO DELL COMPATIBLE 100GBASE-AOC QSFP28 AC
- Mfr # ADD-Q28JUQ28DE-O15M
- Zoro # G723563773
product price:Â
$
2,549.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network - Male
End 2 Connection Type
QSFP28 Network - Male
Mode
Multi Mode
For Use With
Network Device
Cable Length
49.21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-Q28JUQ28DE-O15M
- Zoro #
- G723563773
- UPC #
- 199278160070
- Country of Origin
- United States
Dimensions
- Cable Length
- 49.21 ft
Details
- End 1 Connection Type
- QSFP28 Network - Male
- End 2 Connection Type
- QSFP28 Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.