ADTRAN 1442535F3 COMPATIBLE TAA COMPLIANT 2.4GBS/1.2GBS-B+ SFP TRANSCEIVER

  • Mfr # 1442535F3-AO

  • Zoro # G410768610


product price:  $659.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Optical Network
Connector Type
ASC
Max. Distance Supported
20 km
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1442535F3-AO
Zoro #
G410768610
UPC #
195285153487
Country of Origin
Multiple

Details

Standards
TAA Compliant
Application
Optical Network
Item
SFP Module
Connector Type
ASC
Max. Distance Supported
20 km
Number of Ports
1
Fiber Optic Mode
Single-mode
Max. Data Transfer Rate
2.40 Gbit/s
Operating Temp. Range
-40°F (-40°C)
Interfaces/Ports Details
(1) ASC 2.4Gbs/1.2Gbs-B+ Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.