Shop ADD-ON
See all product information
Create Account
Addon Netgear Compatible Taa Compliant 1000Base-Bx Sfp Transceiver
- Mfr # AGM-1G-BX-U-AO
- Zoro # G0906380
product price:Â
$
88.59
/ea
Key Features
Application
Data Networking, Optical Network
Standards
TAA Compliant
Number of Ports
1
Interfaces/Ports Details
(1) LC 1000Base-BX Network
Ethernet Technology
Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGM-1G-BX-U-AO
- Zoro #
- G0906380
- UPC #
- 821455274064
- Country of Origin
- Unknown
- Application
- Data Networking, Optical Network
- Standards
- TAA Compliant
- Number of Ports
- 1
- Interfaces/Ports Details
- (1) LC 1000Base-BX Network
- Ethernet Technology
- Gigabit Ethernet
- Network Technology
- 1000Base-BX
- Compatibility
- MSA Compliant
- Connector Type
- LC
- Fiber Optic Mode
- Single-mode
- Item
- SFP (mini-GBIC)
- Max. Data Transfer Rate
- 1
- Media Type Supported
- Optical Fiber
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.