ADTRAN 1442548F2C COMPATIBLE TAA COMPLIANT 10GBASE-N2 XFP TRANSCEIVER SMF

  • Mfr # 1442548F2C-AO

  • Zoro # G110768675


product price:  $819.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Application
Data Networking
Number of Ports
1
Network Technology
10GBase-N2
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1442548F2C-AO
Zoro #
G110768675
UPC #
195285152176
Country of Origin
Multiple

Details

Standards
TAA Compliant
Application
Data Networking
Number of Ports
1
Network Technology
10GBase-N2
Item
XFP Module
Ethernet Technology
10 Gigabit Ethernet
Connector Type
ASC
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) ASC 10GBase-N2 Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.