ADVA 1061701893-01 COMPATIBLE TAA COMPLIANT 10GBASE-BX XFP TRANSCEIVER SM

  • Mfr # 1061701893-01-AO

  • Zoro # G710768679


product price:  $860.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1061701893-01-AO
Zoro #
G710768679
UPC #
195285512185
Country of Origin
Multiple

Details

Application
Data Networking
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-BX
Connector Type
LC
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Max. Distance Supported
40 km
Max. Data Transfer Rate
10 Gbit/s
Item
XFP Module
Fiber Optic Mode
Single-mode
Operating Temp. Range
-40°F (-40°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.