CISCO COMPATIBLE TAA COMPLIANT 400GBASE-BX SR4.2 PAM4 QSFP-DD TRANSCEIVER
- Mfr # QDD4-400GB-SR4-BD-C-AO
- Zoro # G610768595
product price:Â
$
3,777.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Connector Type
MPO-12
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) MPO-12 Network
Ethernet Technology
400 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDD4-400GB-SR4-BD-C-AO
- Zoro #
- G610768595
- UPC #
- 195285644671
- Country of Origin
- Multiple
Details
- Standards
- TAA Compliant
- Connector Type
- MPO-12
- Fiber Optic Mode
- Multi-mode
- Interfaces/Ports Details
- (1) MPO-12 Network
- Ethernet Technology
- 400 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Item
- QSFP-DD Module
- Application
- Data Networking
- Green Environmental Attribute
- Environmentally Friendly
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Features
- Hot-pluggable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.